
FB15 Fire Resistant Pouch
Mfr # FB15
Zoro # G914851603
product price: $21.49
/eaKey Features
Material
Fire Resistant Materials
Width
11 in
Color
Gray
Features
Velcro & Zipper Closures
Includes
Fire Proof Document Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB15
Zoro #
G914851603
UPC #
22447910018
Country of Origin
China
Dimensions
Width
11 in
Depth
0.25 in
Length
15 in
Details
Material
Fire Resistant Materials
Color
Gray
Features
Velcro & Zipper Closures
Includes
Fire Proof Document Bag
Construction
Triple Layered
For Use With
Important Documents you want to protect.
Application
Security
Closing Type
Velcro & Zipper
Description
A fire safe bag with triple layer fire resistant vinyl. Up to 2000° fahrenheit, water resistant, with a zipper and velco closures. A lightweight, large 15" x 11" pouch.
- • Water Resistant
- • 100% Fireproof up to 1000 Degrees Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.