Zoro Homepage

FB25 Fire Resistant Portable Case

  • Mfr # FB25

  • Zoro # G814851604


product price: $62.29
/ea

Key Features

Material
Fire Resistant Materials
Width
11 in
Color
Gray
Features
Interior Dividers for Easy Organization
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB25
Zoro #
G814851604
UPC #
022447910308
Country of Origin
China

Dimensions

Width
11 in
Length
15 in
Depth
4.5 in

Details

Material
Fire Resistant Materials
Color
Gray
Features
Interior Dividers for Easy Organization
Includes
Fire Safe Case
For Use With
Important Documents you want to protect.
Construction
Triple Layered
Closing Type
Zipper
Application
Security

Description

A fire safe case with triple layer fire resistant vinyl up to 2000° fahrenheit. Three folding panel document storage, an available deep well bottom compartmentand triple digit combination lock.


  • • Water Resistant
  • • 100% Fireproof up to 1200 Degrees Fahrenheit
  • • Organizers included for interior of Case
  • • Features a Combination Lock for added Security

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.