Zoro Homepage

Go Printer 15mm x 25mm Ribbon

  • Mfr # Go Ribbon 15

  • Zoro # G614851620


product price: $14.29
/ea

Key Features

Color
White
Material
Cotton
Length
4.53 in
Width
4.53 in
Characteristics
100% Cotton Ribbon; Printable Surface for Royal Mobile Printer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Go Ribbon 15
Zoro #
G614851620
UPC #
22447897401
Country of Origin
China

Dimensions

Length
4.53 in
Width
4.53 in
Depth (In.)
0.75 in

Details

Color
White
Material
Cotton
Characteristics
100% Cotton Ribbon; Printable Surface for Royal Mobile Printer
For Use With
Handheld Mobile Printer by Royal
Includes
Cotton Ribbon Roll
Application
Printing Surface

Description

This ribbon is the perfect canvas for personalization using the Royal e-mark® go, allowing you to create custom packaging, enhance the charm of your gifts, indulge in decoration and crafting, and add a unique flair to your celebrations.


  • • 100% Cotton
  • • 15mm x 25mm
  • • Easily Printable Surface
  • • Special Weave Density & Structure for Printing On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.