
Go Printer Bundle
Mfr # Go Bundle Pack
Zoro # G114851618
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Length
5.79 in
Width
11.02 in
Material
Plastic
For Use With
Works on Almost Any Absorbant Surface
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Go Bundle Pack
Zoro #
G114851618
UPC #
22447897456
Country of Origin
Austria
Dimensions
Length
5.79 in
Width
11.02 in
Ribbon Guild Sizes
10, 15, and 25 mm
Depth
3.54 in
Details
Material
Plastic
For Use With
Works on Almost Any Absorbant Surface
Color
Black
Includes
Handheld Mobile Printer
Features
Mobile Phone Conectivity
Charging Style
USB Cable
Application
Printing on Surfaces
Description
E-mark go Mobile Printer, Tri-Color Ink Cartridge, USB Charging Cable, Ruler and Ribbon Guide, 15mm x 25m cotton ribbon roll.
- • C2 Ink Cartridge Prints up to 1,500 Multi-color Imprints
- • Bundle Includes: Printer, 3-color Ink Cartridge, 15mm Cotton Ribbon & Ribbon Guide
- • Operates Via WiFi to any IOS or Android Mobile Device
- • Ideal for Individuals That love to Craft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.