
Go Printer Protective Case
Mfr # Go Case - Gray
Zoro # G214851617
product price: $25.39
/eaKey Features
Length
3.15 in
Width
4.33 in
Depth
3.54 in
For Use With
Handheld Mobile Printer by Royal
Includes
Protective Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Go Case - Gray
Zoro #
G214851617
UPC #
22447897388
Country of Origin
China
Dimensions
Length
3.15 in
Width
4.33 in
Depth
3.54 in
Details
For Use With
Handheld Mobile Printer by Royal
Includes
Protective Case
Features
Durable Protective Case
Application
Accessory
Case Color
Gray
Color
Gray
Description
Made from lightweight yet durable material, this case offers ideal protection against mechanical damage, scratches, splashes, minor knocks, dirt, dust, lint, moisture and other external influences.
- • This case offers ideal protection against mechanical damage, scratches, splashes, minor knocks, dirt, dust, lint, moisture and other external influences
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.