Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Desk Calculator Cost/Sell/Margin

  • Mfr # BC220

  • Zoro # G814885838


product price: $21.89
/ea

Key Features

For Use With
Business, Financial, Statistical, and Math Calculations
Includes
Calculator
Color
Black
Application
Business Work
Depth
1.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC220
Zoro #
G814885838
UPC #
22447910759
Country of Origin
Cambodia

Dimensions

Depth
1.83 in
Width
5.51 in
Length
7.54 in

Details

For Use With
Business, Financial, Statistical, and Math Calculations
Includes
Calculator
Color
Black
Application
Business Work
Display Type
LCD
Features
LCD Display
Power Type
Solar/Battery
Material
Plastic

Description

A 12-digit solar powered desktop business calculator with functions such as tax, CSM, +/- key, % key, grand total, clear last digit, decimal place selector, rounding selector and profit/tax selector.


  • • 12-Digit Basic Calculator
  • • Streamline Financial Calculations with Tax Calculation Function
  • • Rounding Switch, Decimal Switch, as well as Grand Total and Clear Functions
  • • Power Source Solar/1130 Battery
  • • Ideal for Desktops to Solve Math Calculations quickly & Accurately

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.