Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Dead Center, 5 MT, Threaded Point

  • Mfr # 11532

  • Zoro # G2041326


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Included Angle (Deg.)
60
Point Type
Threaded Point
Morse Taper
5 MT
Function
Used in CNC Turning Centers with Live Tailstocks
Dimension F (In.)
0.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11532
Zoro #
G2041326
UPC #
698230115320
Country of Origin
United States

Dimensions

Dimension F (In.)
0.81
Dimension B (In.)
8.44
Dimension D (In.)
1.748
Dimension E (In.)
0.5
Dimension C (In.)
5.19
Head Dia.
1.7480 in
Tip Dia.
1/2 in
Point Dia.
1/2 in
Shank Taper Size
MT5
Overall Length
8.44 in
Thread Size
1-3/4"-12
Taper Length
5.19 in
Head Diameter
1.748 in
Point Diameter
1/2 in
Tip Diameter
0.5 in

Details

Item
Dead Center
Included Angle (Deg.)
60
Point Type
Threaded Point
Morse Taper
5 MT
Function
Used in CNC Turning Centers with Live Tailstocks
Accuracy
+/-0.00005"
Construction
Steel
Point Style
Threaded
Features
Carbide Blank is Brazed into a Close-Tolerance Socket for Maximum Strength and Rigidity, Extended Length for Optimum Tool Clearance, Wrench Flats for Easy Removal
Shank Type - Machining
Taper
Carbide-Tipped
Not Carbide-Tipped
Point to Gage Line
3.25 in
Included Angle
60 Degrees
Body Material
High Speed Steel
Application
Live Tailstocks, Precision Grinding
Material
High Speed Steel
Shank Type
Taper

Description

Dead Center, Point Style Threaded, Shank Taper Size MT5, High Speed Steel, Shank Type - Machining Taper, Head Dia. 1.7480 in, Point Dia. 1/2 in, Overall Length 8.44 in, Carbide-Tipped Not Carbide-Tipped, Accuracy +/-0.00005 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.