Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Dead Center, Type 1, 4 MT, Full Point

  • Mfr # 11031

  • Zoro # G2041420


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Included Angle (Deg.)
60
Point Type
Full Point
Morse Taper
4 MT
Function
Used in CNC Turning Centers with Live Tailstocks
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11031
Zoro #
G2041420
UPC #
698230110318
Country of Origin
United States

Dimensions

Dimension D (In.)
1.231
Dimension G (In.)
0.25
Dimension B (In.)
6.75
Dimension F (In.)
0.5
Dimension H (In.)
2.25
Dimension E (In.)
1.231
Dimension C (In.)
4.06
Head Dia.
1.2310 in
Point Dia.
1/2 in
Overall Length
6.75 in
Head Length
2.25 in
Tip Dia.
1/2 in
Shank Taper Size
MT4
Tip Diameter
0.5 in
Point Diameter
1/2 in
Head Diameter
1.231 in
Taper Length
4.06 in

Details

Item
Dead Center
Included Angle (Deg.)
60
Point Type
Full Point
Morse Taper
4 MT
Function
Used in CNC Turning Centers with Live Tailstocks
Construction
Steel
Type
Type 1
Accuracy
+/-0.00005"
Point to Gage Line
2.69 in
Shank Type - Machining
Taper
Included Angle
60 Degrees
Carbide-Tipped
Not Carbide-Tipped
Application
Grinding, High Precision Turning
Point Style
Full
Body Material
High Speed Steel
Shank Type
Taper
Material
High Speed Steel

Description

Dead Center, Point Style Full, Shank Taper Size MT4, High Speed Steel, Shank Type - Machining Taper, Head Dia. 1.2310 in, Head Length 2.25 in, Point Dia. 1/2 in, Overall Length 6.75 in, Carbide-Tipped Not Carbide-Tipped, Accuracy +/-0.00005 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.