Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Live Center, 2 MT, CNC Point

  • Mfr # 10212

  • Zoro # G2041116


product price: $990.99
/ea
Free Shipping & Returns

Key Features

Included Angle (Deg.)
60
Point Type
CNC Point
Morse Taper
2 MT
Function
Designed to Handle Almost All CNC and Manual Turning Jobs
Bearings
Tri-Bearing Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10212
Zoro #
G2041116
UPC #
698230102122
Country of Origin
United States

Dimensions

Dimension B (In.)
1.75
Dimension G (In.)
0.88
Dimension E (In.)
1.47
Dimension H (In.)
0.38
Dimension F (In.)
1.35
Dimension I (In.)
0.63
Shank Taper Size
MT2
Point Length
1.35 in
Point Dia.
3/8 in
Head Length
1.47 in
Head Dia.
1-3/4 in
Point Diameter
0.88 in
Head Diameter
1.75 in

Details

Item
Live Center
Included Angle (Deg.)
60
Point Type
CNC Point
Morse Taper
2 MT
Function
Designed to Handle Almost All CNC and Manual Turning Jobs
Bearings
Tri-Bearing Design
Construction
Steel
Max. RPM
6000
Weight of Workpiece (Lb.)
375
Accuracy
+/-0.00005"
Thrust Rating (Lb.)
2360
Included Angle
60 Degrees
Body Material
High Speed Steel
Shank Type - Machining
Taper
Thrust Load
2,360 lb
Features
Heavy Duty Precision Bearings
Application
CNC Machines, Manual Turning
Max. Speed
6,000 RPM
Max. Workpiece Weight
375 lb
Bearing Type
Dual-Bearing Design
Point Style
CNC
Speed - Maximum
6,000 RPM
Shank Type
Taper
Workpiece Weight - Maximum
375 lb
Material
Steel

Description

Live Center, Bearing Type Dual-Bearing Design, Point Style CNC, Shank Taper Size MT2, Max. Speed 6,000 RPM, Shank Type - Machining Taper, Head Dia. 1-3/4 in, Head Length 1.47 in, Point Dia. 3/8 in, Max. Workpiece Weight 375 lb, Accuracy +/-0.00005 In., Application CNC Machines, Manual Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.