Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Live Center, 4 MT, Bull Head

  • Mfr # 10904

  • Zoro # G2040915


product price: $1,838.99
/ea
Free Shipping & Returns

Key Features

Included Angle (Deg.)
60
Point Type
Bull Head
Morse Taper
4 MT
Function
Turning Pipes, Tubes and Parts with Extra Large Center Holes
Dimension F (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10904
Zoro #
G2040915
UPC #
698230109046
Country of Origin
United States

Dimensions

Dimension F (In.)
1.25
Dimension E (In.)
3.01
Dimension B (In.)
4.15
Head Dia.
4.1500 in
Head Length
3.01 in
Shank Taper Size
MT4
Point Dia.
1 1/4 in
Point Diameter
1.25 in
Head Diameter
4.15 in

Details

Item
Live Center
Included Angle (Deg.)
60
Point Type
Bull Head
Morse Taper
4 MT
Function
Turning Pipes, Tubes and Parts with Extra Large Center Holes
Max. RPM
4500
Weight of Workpiece (Lb.)
860
Accuracy
+/-0.00005"
Bearings
Dual-Bearing Design
Construction
Steel
Thrust Rating (Lb.)
2550
Thrust Load
2,550 lb
Point Style
Bull Head
Max. Workpiece Weight
860 lb
Shank Type - Machining
Taper
Features
Bull Head Design is Shorter than a Pipe Head, Reducing Potential Interference in Blind Center Hole Applications and Ensuring that the load is Positioned Over the Bearings for Optimum Strength, Designed for Turning Pipes, Tubes, and Parts with Extra-Large Center Holes, Head Diameter is 1/8 in Over Nominal Size, Enabling these Centers to Cover a Wider Range of Workpieces, Two Matched Angular Contact Bearings Provide Good Thrust and Radial Load Ratings
Included Angle
60 Degrees
Application
Blind Center Holes
Bearing Type
Dual-Bearing Design
Body Material
High Speed Steel
Max. Speed
4,500 RPM
Material
Steel
Workpiece Weight - Maximum
860 lb
Speed - Maximum
4,500 RPM
Shank Type
Taper

Description

Live Center, Bearing Type Dual-Bearing Design, Point Style Bull Head, Shank Taper Size MT4, Max. Speed 4,500 RPM, Shank Type - Machining Taper, Head Dia. 4.1500 in, Head Length 3.01 in, Point Dia. 1 1/4 in, Max. Workpiece Weight 860 lb, Accuracy +/-0.00005 In., Application Blind Center Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.