Zoro Homepage

HSS Live Center, 4 MT, CNC Carbide Point

  • Mfr # 10694

  • Zoro # G2041046


product price: $1,921.99
/ea
Free Shipping & Returns

Key Features

Included Angle (Deg.)
60
Point Type
CNC Carbide Point
Morse Taper
4 MT
Function
Designed to Handle Almost All CNC and Manual Turning Jobs
Accuracy
+/-0.00005"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10694
Zoro #
G2041046
UPC #
698230106946
Country of Origin
United States

Dimensions

Dimension A (In.)
0.5
Dimension F (In.)
2.35
Dimension B (In.)
25.83
Dimension H (In.)
0.5
Dimension G (In.)
1.25
Dimension E (In.)
2.78
Head Length
2.78 in
Shank Taper Size
MT4
Point Length
2.35 in
Head Dia.
2-29/64 in
Point Dia.
1/2 in
Point Diameter
1.25 in
Head Diameter
2.45 in

Description

Live Center, Bearing Type Tri-Bearing Design, Point Style CNC Carbide, Shank Taper Size MT4, Max. Speed 12,000 RPM, Shank Type - Machining Taper, Head Dia. 2-29/64 in, Head Length 2.78 in, Point Dia. 1/2 in, Max. Workpiece Weight 525 lb, Accuracy +/-0.00005 In., Application Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.