Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Live Center, 4 MT, CNC Point

  • Mfr # 10214

  • Zoro # G2041098


product price: $1,298.99
/ea
Free Shipping & Returns

Key Features

Included Angle (Deg.)
60
Point Type
CNC Point
Morse Taper
4 MT
Function
Designed to Handle Almost All CNC and Manual Turning Jobs
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10214
Zoro #
G2041098
UPC #
698230102146
Country of Origin
United States

Dimensions

Dimension B (In.)
2.68
Dimension G (In.)
1.25
Dimension E (In.)
1.98
Dimension H (In.)
0.5
Dimension I (In.)
0.81
Dimension F (In.)
2.18
Point Length
2.18 in
Head Length
1.98 in
Point Dia.
1/2 in
Head Dia.
2.6800 in
Shank Taper Size
MT4
Point Diameter
1.25 in
Head Diameter
2.68 in

Details

Item
Live Center
Included Angle (Deg.)
60
Point Type
CNC Point
Morse Taper
4 MT
Function
Designed to Handle Almost All CNC and Manual Turning Jobs
Construction
Steel
Accuracy
+/-0.00005"
Bearings
Tri-Bearing Design
Max. RPM
4500
Thrust Rating (Lb.)
4050
Weight of Workpiece (Lb.)
1120
Point Style
CNC
Application
CNC Machines, Manual Turning
Max. Workpiece Weight
1,120 lb
Thrust Load
4,050 lb
Body Material
High Speed Steel
Max. Speed
4,500 RPM
Shank Type - Machining
Taper
Included Angle
60 Degrees
Features
Heavy Duty Precision Bearings
Bearing Type
Dual-Bearing Design
Material
Steel
Shank Type
Taper
Speed - Maximum
4,500 RPM
Workpiece Weight - Maximum
1,120 lb

Description

Live Center, Bearing Type Dual-Bearing Design, Point Style CNC, Shank Taper Size MT4, Max. Speed 4,500 RPM, Shank Type - Machining Taper, Head Dia. 2.6800 in, Head Length 1.98 in, Point Dia. 1/2 in, Max. Workpiece Weight 1,120 lb, Accuracy +/-0.00005 In., Application CNC Machines, Manual Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.