Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Live Center, 4 MT, CNC Point

  • Mfr # 10664

  • Zoro # G2041186


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

Included Angle (Deg.)
60
Point Type
CNC Point
Morse Taper
4 MT
Function
Precision Turning, Grinding and Hard-Turning
Bearings
Quad-Bearing Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10664
Zoro #
G2041186
UPC #
698230106649
Country of Origin
United States

Dimensions

Dimension A (In.)
0.5
Dimension I (In.)
0.81
Dimension B (In.)
2.35
Dimension G (In.)
1.25
Dimension E (In.)
2.78
Dimension F (In.)
2.35
Dimension H (In.)
0.5
Point Dia.
1/2 in
Head Length
2.78 in
Shank Taper Size
MT4
Point Length
2.35 in
Head Dia.
2-29/64 in
Point Diameter
1.25 in
Head Diameter
2.45 in

Details

Item
Live Center
Included Angle (Deg.)
60
Point Type
CNC Point
Morse Taper
4 MT
Function
Precision Turning, Grinding and Hard-Turning
Bearings
Quad-Bearing Design
Max. RPM
5000
Thrust Rating (Lb.)
2150
Accuracy
+/-0.00005"
Construction
Steel
Weight of Workpiece (Lb.)
1230
Included Angle
60 Degrees
Features
Coolant Slinger, Roto-Shield, Low-Profile Head
Point Style
CNC
Shank Type - Machining
Taper
Max. Workpiece Weight
1,230 lb
Bearing Type
Quad-Bearing Design
Application
Grinding, Hard Turning, Precision Turning
Body Material
High Speed Steel
Max. Speed
5,000 RPM
Thrust Load
2,150 lb
Speed - Maximum
5,000 RPM
Workpiece Weight - Maximum
1,230 lb
Shank Type
Taper
Material
Steel

Description

Live Center, Bearing Type Quad-Bearing Design, Point Style CNC, Shank Taper Size MT4, Max. Speed 5,000 RPM, Shank Type - Machining Taper, Head Dia. 2-29/64 in, Head Length 2.78 in, Point Dia. 1/2 in, Max. Workpiece Weight 1,230 lb, Accuracy +/-0.00005 In., Application Grinding, Hard Turning, Precision Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.