Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Live Center, 4 MT, CNC Point

  • Mfr # 10684

  • Zoro # G2041061


product price: $1,685.99
/ea
Free Shipping & Returns

Key Features

Included Angle (Deg.)
60
Point Type
CNC Point
Morse Taper
4 MT
Function
Designed to Handle Almost All CNC and Manual Turning Jobs
Dimension F (In.)
2.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10684
Zoro #
G2041061
UPC #
698230106847
Country of Origin
United States

Dimensions

Dimension F (In.)
2.35
Dimension B (In.)
2.45
Dimension E (In.)
2.78
Dimension H (In.)
0.5
Dimension I (In.)
0.81
Dimension G (In.)
1.25
Point Dia.
1/2 in
Point Length
2.35 in
Head Length
2.78 in
Head Dia.
2-29/64 in
Shank Taper Size
MT4
Head Diameter
2.45 in
Point Diameter
1.25 in

Details

Item
Live Center
Included Angle (Deg.)
60
Point Type
CNC Point
Morse Taper
4 MT
Function
Designed to Handle Almost All CNC and Manual Turning Jobs
Construction
Steel
Weight of Workpiece (Lb.)
525
Max. RPM
12,000
Bearings
Quad-Bearing Design
Accuracy
+/-0.00005"
Thrust Rating (Lb.)
1380
Features
Body and Point are Hardened and Ground for Strength and Long Life, Exclusive Roto-Shield Coolant Slinger and Upgraded Seal Provide Outstanding Bearing Protection for Extended Operating Life, High-Pressure Coolant Approved, Low-Profile Head and Extended Point Combine to Offer Superior Tool Clearance, Precision, Preloaded Bearing Assembly Provides Exceptional Rigidity and Accuracy
Body Material
High Speed Steel
Thrust Load
1,380 lb
Bearing Type
Tri-Bearing Design
Included Angle
60 Degrees
Max. Speed
12,000 RPM
Max. Workpiece Weight
525 lb
Shank Type - Machining
Taper
Point Style
CNC
Material
Steel
Workpiece Weight - Maximum
525 lb
Speed - Maximum
12,000 RPM
Application
Turning
Shank Type
Taper

Description

Live Center, Bearing Type Tri-Bearing Design, Point Style CNC, Shank Taper Size MT4, Max. Speed 12,000 RPM, Shank Type - Machining Taper, Head Dia. 2-29/64 in, Head Length 2.78 in, Point Dia. 1/2 in, Max. Workpiece Weight 525 lb, Accuracy +/-0.00005 In., Application Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.