Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Live Center, 4 MT, Standard Point

  • Mfr # 10524

  • Zoro # G2041019


product price: $1,322.99
/ea
Free Shipping & Returns

Key Features

Included Angle (Deg.)
60
Point Type
Standard Point
Morse Taper
4 MT
Function
Used to Compensate for Workpiece Thermal Expansion
Accuracy
+/-0.00005"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10524
Zoro #
G2041019
UPC #
698230105246
Country of Origin
United States

Dimensions

Dimension B (In.)
1.231
Dimension G (In.)
0.63
Dimension F (In.)
1.38
Head Dia.
1.2310 in
Point Length
1.38 in
Point Dia.
5/8 in
Shank Taper Size
MT4
Point Diameter
0.63 in
Head Diameter
1.231 in

Details

Item
Live Center
Included Angle (Deg.)
60
Point Type
Standard Point
Morse Taper
4 MT
Function
Used to Compensate for Workpiece Thermal Expansion
Accuracy
+/-0.00005"
Thrust Rating (Lb.)
435
Weight of Workpiece (Lb.)
1400
Bearings
Tri-Bearing Design
Max. RPM
4500
Construction
Steel
Features
Can be Used in the Turret of Sub-Spindle Machines to Overcome a Lack of Hydraulic Compensation, Low-Profile Design Provides Outstanding Tool Clearance, Unique Spring-Loaded Point Compensates for Workpiece Thermal Expansion
Max. Workpiece Weight
1,400 lb
Bearing Type
Dual-Bearing Design
Included Angle
60 Degrees
Point Style
Standard
Max. Speed
4,500 RPM
Thrust Load
435 lb
Application
Sub-Spindle Machines
Shank Type - Machining
Taper
Body Material
High Speed Steel
Shank Type
Taper
Material
Steel
Speed - Maximum
4,500 RPM
Workpiece Weight - Maximum
1,400 lb

Description

Live Center, Bearing Type Dual-Bearing Design, Point Style Standard, Shank Taper Size MT4, Max. Speed 4,500 RPM, Shank Type - Machining Taper, Head Dia. 1.2310 in, Point Dia. 5/8 in, Max. Workpiece Weight 1,400 lb, Accuracy +/-0.00005 In., Application Sub-Spindle Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.