Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Live Center, 4 MT, Standard Point

  • Mfr # 10834

  • Zoro # G2040985


product price: $964.99
/ea
Free Shipping & Returns

Key Features

Included Angle (Deg.)
60
Point Type
Standard Point
Morse Taper
4 MT
Function
Multi-Purpose, Designed to Handle Most Common Turning Jobs
Dimension B (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10834
Zoro #
G2040985
UPC #
698230108346
Country of Origin
United States

Dimensions

Dimension B (In.)
2.5
Dimension F (In.)
0.93
Dimension E (In.)
2.6
Dimension G (In.)
0.63
Point Dia.
5/8 in
Point Length
0.93 in
Shank Taper Size
MT4
Head Dia.
2-1/2 in
Head Length
2.6 in
Point Diameter
0.63 in
Head Diameter
2.5 in

Details

Item
Live Center
Included Angle (Deg.)
60
Point Type
Standard Point
Morse Taper
4 MT
Function
Multi-Purpose, Designed to Handle Most Common Turning Jobs
Weight of Workpiece (Lb.)
685
Accuracy
+/-0.00005"
Thrust Rating (Lb.)
5000
Max. RPM
4000
Bearings
Tri-Bearing Design
Construction
Steel
Point Style
Standard
Max. Workpiece Weight
685 lb
Shank Type - Machining
Taper
Body Material
High Speed Steel
Application
Turning
Max. Speed
4,000 RPM
Included Angle
60 Degrees
Features
Multi-Purpose Live Center
Bearing Type
Dual-Bearing Design
Thrust Load
5,000 lb
Workpiece Weight - Maximum
685 lb
Shank Type
Taper
Speed - Maximum
4,000 RPM
Material
Steel

Description

Live Center, Bearing Type Dual-Bearing Design, Point Style Standard, Shank Taper Size MT4, Max. Speed 4,000 RPM, Shank Type - Machining Taper, Head Dia. 2-1/2 in, Head Length 2.6 in, Point Dia. 5/8 in, Max. Workpiece Weight 685 lb, Accuracy +/-0.00005 In., Application Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.