Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Live Center, 5 MT, CNC Point

  • Mfr # 10215

  • Zoro # G2041089


product price: $1,634.99
/ea
Free Shipping & Returns

Key Features

Included Angle (Deg.)
60
Point Type
CNC Point
Morse Taper
5 MT
Function
Designed to Handle Almost All CNC and Manual Turning Jobs
Dimension F (In.)
2.58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10215
Zoro #
G2041089
UPC #
698230102153
Country of Origin
United States

Dimensions

Dimension F (In.)
2.58
Dimension H (In.)
0.5
Dimension B (In.)
3.45
Dimension I (In.)
0.81
Dimension E (In.)
2.81
Dimension G (In.)
1.5
Shank Taper Size
MT5
Head Length
2.81 in
Point Length
2.58 in
Point Dia.
1/2 in
Head Dia.
3.4500 in
Head Diameter
3.45 in
Point Diameter
1.5 in

Details

Item
Live Center
Included Angle (Deg.)
60
Point Type
CNC Point
Morse Taper
5 MT
Function
Designed to Handle Almost All CNC and Manual Turning Jobs
Construction
Steel
Accuracy
+/-0.00005"
Weight of Workpiece (Lb.)
1930
Thrust Rating (Lb.)
5700
Max. RPM
3500
Bearings
Tri-Bearing Design
Max. Workpiece Weight
1,930 lb
Shank Type - Machining
Taper
Included Angle
60 Degrees
Features
Heavy Duty Precision Bearings
Body Material
High Speed Steel
Application
CNC Machines, Manual Turning
Max. Speed
3,500 RPM
Thrust Load
5,700 lb
Point Style
CNC
Bearing Type
Dual-Bearing Design
Shank Type
Taper
Workpiece Weight - Maximum
1,930 lb
Speed - Maximum
3,500 RPM
Material
Steel

Description

Live Center, Bearing Type Dual-Bearing Design, Point Style CNC, Shank Taper Size MT5, Max. Speed 3,500 RPM, Shank Type - Machining Taper, Head Dia. 3.4500 in, Head Length 2.81 in, Point Dia. 1/2 in, Max. Workpiece Weight 1,930 lb, Accuracy +/-0.00005 In., Application CNC Machines, Manual Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.