Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Live Center, 5 MT, CNC Point

  • Mfr # 10685

  • Zoro # G2041055


product price: $1,746.99
/ea
Free Shipping & Returns

Key Features

Included Angle (Deg.)
60
Point Type
CNC Point
Morse Taper
5 MT
Function
Designed to Handle Almost All CNC and Manual Turning Jobs
Weight of Workpiece (Lb.)
525
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10685
Zoro #
G2041055
UPC #
698230106854
Country of Origin
United States

Dimensions

Dimension I (In.)
0.81
Dimension H (In.)
0.5
Dimension F (In.)
2.35
Dimension B (In.)
2.45
Dimension E (In.)
2.78
Dimension G (In.)
1.25
Head Length
2.78 in
Point Dia.
1/2 in
Shank Taper Size
MT5
Head Dia.
2-29/64 in
Point Length
2.35 in
Point Diameter
1.25 in
Head Diameter
2.45 in

Details

Item
Live Center
Included Angle (Deg.)
60
Point Type
CNC Point
Morse Taper
5 MT
Function
Designed to Handle Almost All CNC and Manual Turning Jobs
Weight of Workpiece (Lb.)
525
Max. RPM
12,000
Bearings
Quad-Bearing Design
Thrust Rating (Lb.)
1380
Construction
Steel
Accuracy
+/-0.00005"
Thrust Load
1,380 lb
Features
Body and Point are Hardened and Ground for Strength and Long Life, Exclusive Roto-Shield Coolant Slinger and Upgraded Seal Provide Outstanding Bearing Protection for Extended Operating Life, High-Pressure Coolant Approved, Low-Profile Head and Extended Point Combine to Offer Superior Tool Clearance, Precision, Preloaded Bearing Assembly Provides Exceptional Rigidity and Accuracy
Point Style
CNC
Max. Workpiece Weight
525 lb
Bearing Type
Tri-Bearing Design
Body Material
High Speed Steel
Max. Speed
12,000 RPM
Included Angle
60 Degrees
Shank Type - Machining
Taper
Shank Type
Taper
Workpiece Weight - Maximum
525 lb
Material
Steel
Application
Turning
Speed - Maximum
12,000 RPM

Description

Live Center, Bearing Type Tri-Bearing Design, Point Style CNC, Shank Taper Size MT5, Max. Speed 12,000 RPM, Shank Type - Machining Taper, Head Dia. 2-29/64 in, Head Length 2.78 in, Point Dia. 1/2 in, Max. Workpiece Weight 525 lb, Accuracy +/-0.00005 In., Application Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.