Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Live Center, 6 MT, CNC Point

  • Mfr # 10216

  • Zoro # G2041070


product price: $3,213.99
/ea
Free Shipping & Returns

Key Features

Included Angle (Deg.)
60
Point Type
CNC Point
Morse Taper
6 MT
Function
Designed to Handle Almost All CNC and Manual Turning Jobs
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10216
Zoro #
G2041070
UPC #
698230102160
Country of Origin
United States

Dimensions

Dimension G (In.)
2
Dimension B (In.)
4
Dimension I (In.)
1.28
Dimension H (In.)
0.75
Dimension F (In.)
3
Dimension E (In.)
3.15
Head Dia.
4 in
Point Dia.
3/4 in
Shank Taper Size
MT6
Point Length
3 in
Head Length
3.15 in
Point Diameter
2 in
Head Diameter
4 in

Details

Item
Live Center
Included Angle (Deg.)
60
Point Type
CNC Point
Morse Taper
6 MT
Function
Designed to Handle Almost All CNC and Manual Turning Jobs
Construction
Steel
Thrust Rating (Lb.)
6000
Max. RPM
3500
Weight of Workpiece (Lb.)
2420
Bearings
Tri-Bearing Design
Accuracy
+/-0.00005"
Point Style
CNC
Max. Speed
3,500 RPM
Body Material
High Speed Steel
Features
Heavy Duty Precision Bearings
Bearing Type
Dual-Bearing Design
Application
CNC Machines, Manual Turning
Shank Type - Machining
Taper
Thrust Load
6,000 lb
Included Angle
60 Degrees
Max. Workpiece Weight
2,420 lb
Material
Steel
Workpiece Weight - Maximum
2,420 lb
Speed - Maximum
3,500 RPM
Shank Type
Taper

Description

Live Center, Bearing Type Dual-Bearing Design, Point Style CNC, Shank Taper Size MT6, Max. Speed 3,500 RPM, Shank Type - Machining Taper, Head Dia. 4 in, Head Length 3.15 in, Point Dia. 3/4 in, Max. Workpiece Weight 2,420 lb, Accuracy +/-0.00005 In., Application CNC Machines, Manual Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.