Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Live Center, Taper, CNC Point

  • Mfr # 10213

  • Zoro # G705574049


product price: $962.99
/ea
Free Shipping & Returns

Key Features

Included Angle (Deg.)
60
Point Type
CNC Point
Morse Taper
3 MT
Function
Designed to Handle Almost All CNC and Manual Turning Jobs
Application
CNC Machines, Manual Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10213
Zoro #
G705574049
UPC #
698230102139
Country of Origin
United States

Dimensions

Point Dia.
3/8 in
Dimension F (In.)
1.86
Shank Taper Size
MT3
Dimension B (In.)
2.33
Head Length
1.75 in
Dimension E (In.)
1.75
Dimension G (In.)
1
Dimension H (In.)
0.38
Dimension I (In.)
0.63
Point Length
1.86 in
Head Dia.
2.3300 in
Point Diameter
1 in
Head Diameter
2.33 in

Details

Item
Live Center
Included Angle (Deg.)
60
Point Type
CNC Point
Morse Taper
3 MT
Function
Designed to Handle Almost All CNC and Manual Turning Jobs
Application
CNC Machines, Manual Turning
Point Style
CNC
Features
Heavy Duty Precision Bearings
Weight of Workpiece (Lb.)
740
Thrust Rating (Lb.)
3900
Shank Type - Machining
Taper
Body Material
High Speed Steel
Accuracy
+/-0.00005"
Thrust Load
3,900 lb
Bearings
Tri-Bearing Design
Bearing Type
Dual-Bearing Design
Included Angle
60 Degrees
Construction
Steel
Max. RPM
5000
Max. Workpiece Weight
740 lb
Max. Speed
5,000 RPM
Material
Steel
Speed - Maximum
5,000 RPM
Shank Type
Taper
Workpiece Weight - Maximum
740 lb

Description

Live Center, Bearing Type Dual-Bearing Design, Point Style CNC, Shank Taper Size MT3, Max. Speed 5,000 RPM, Shank Type - Machining Taper, Head Dia. 2.3300 in, Head Length 1.75 in, Point Dia. 3/8 in, Max. Workpiece Weight 740 lb, Accuracy +/-0.00005 In., Application CNC Machines, Manual Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.