Zoro Homepage

Nut for Dead Center, 5 MT

  • Mfr # 11552

  • Zoro # G2041271


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Included Angle (Deg.)
60
Morse Taper
5 MT
Function
Allows for Easy Removal of Dead Center from Spindle
Construction
Steel
Accuracy
+/-0.00005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11552
Zoro #
G2041271
UPC #
698230115528
Country of Origin
United States

Dimensions

Shank Taper Size
MT5

Details

Item
Extraction Nut
Included Angle (Deg.)
60
Morse Taper
5 MT
Function
Allows for Easy Removal of Dead Center from Spindle
Construction
Steel
Accuracy
+/-0.00005 in
Shank Type - Machining
Taper
Application
For MT5 Taper, Removal from Spindle
Included Angle
60 Degrees
Body Material
High Speed Steel

Description

Nut for Dead Center, 5 MT, Steel, Included Angle (Deg.) 60, Accuracy +/-0.00005 In., Allows for Easy Removal of Dead Center from Spindle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.