Zoro Homepage

PS700-LSR Scanner

  • Mfr # 69145X

  • Zoro # G103659690


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Length
6.9"
Width
4.4"
Height
3.2"
Host Interface
Serial
Light Source
Laser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69145X
Zoro #
G103659690
UPC #
22447691450
Country of Origin
China

Dimensions

Length
6.9"
Width
4.4"
Height
3.2"

Details

Item
Barcode Scanner
Host Interface
Serial
Light Source
Laser
Connectivity Technology
Cable

Description

Make your business function smoothly and effective with the Royal PS700-LSR Scanner. This handheld bar code scanner makes it easy to register items and record sales to customers. With a precision scanner and a serial connection it is easy to maintain inventory and keep your business thriving. This is the ideal accessory to any inventory system, and ideal for small business owners hoping to be organized and efficient as they grow.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.