Zoro Homepage
This item is Discontinued.
Royal Sovereign Dual Bank Infrared Camera Counterfeit Detector RCD-4000D

Dual Bank Infrared Camera Counterfeit Detector (Discontinued)

  • Mfr # RCD-4000D
  • Zoro # G410068970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCD-4000D
Zoro #
G410068970
UPC #
849023030270
Country of Origin
China

Dimensions

Width
5.2 in.
Depth
4.7 in.
Length
6.1 in.

Details

Color
Black
Power Supply
AC 100-240V 50/60Hz
Weight
0.83 lbs
Relative Humidity
40-80%
Operating Temperature
50-104°F (10-40°C)

Description

The Royal Sovereign RCD-4000D Infrared Camera Counterfeit Detector is unique in that it features infrared camera technology. This money detector quickly and easily verifies the photosensitive inks and anti-counterfeit design patterns on currency that are not visible to the naked eye. The dual band infrared detection causes these photosensitive inks to move or blink making them easier to detect. This detector verifies security features on both the front and the back of the bills. This counterfeit money detector is very easy for the user to verify currency. It includes a large LCD Display that allows for more detailed viewing of notes. This compact and lightweight detector can stand or be mounted for consumer convenience next to any POS system. Additional features of this money checker are a currency guide which shows users the location of infrared ink on currency for quick verification and a counterfeit detection decal to deter any potential counterfeiters from using phony bills.


  • •Fast Results: Dual band infrared camera verifies currency in seconds.
  • •Easy Verification: Large LCD Display allows the consumer quick verification of the validity of the bill.
  • •High Security: Infrared Counterfeit Detection looks for anti-counterfeit design patterns on currency that are not visible to the naked eye.
  • •Compact Design: Counterfeit Detector can stand or be mounted for ultimate consumer convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.