
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QS-3N
Zoro #
G510068986
UPC #
849023032618
Country of Origin
China
Dimensions
Width
9.2 in.
Depth
7.1 in.
Length
8.1 in.
Details
Color
Black
Material
Plastic
Capacity
200 Coins
Weight
2.9 lbs
Description
The QS-3N is a quick and accurate coin sorting system. The device does not require batteries or electricity, making it more environmentally friendly. Slowly put your coins into the hopper and crank the handle at your own pace to easily sort your coins. There is a slot for each coin denomination which leads to a no mess process. The slots are most compatible with Royal Sovereign coin wrappers. Happy coin sorting!
- •ECO Friendly: No electricity or batteries required for coin sorting
- •Large Capacity: Coin sorter can hold up to 200 coins for consumer counting convenience. Front door closes for easy storage and keeps dust out
- •Compact & Portable: Lightweight design for easy mobility.
- •Fun Coin Sorting: Manual Hand Crank is simple for any consumer to sort at their own pace. Convert your loose change into cash!
- •Effortless Wrapping: Straight to coin wrapper feature allows the consumer to insert preformed coin wrappers into the coin tubes. Simply pull out coin-filled wrappers and take straight to the bank!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.