Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Royal Sovereign Two Row USD Electric Coin Counter/Sorter with Patented Anti-Jam Technology and Value Counting FS-2N

Two Row USD Electric Coin Counter/Sorter with Patented Anti-Jam Technology and Value Counting (Discontinued)

  • Mfr # FS-2N
  • Zoro # G110068966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-2N
Zoro #
G110068966
UPC #
849023031796
Country of Origin
China

Dimensions

Width
7.1 in.
Depth
8.4 in.
Length
9.00 in.

Details

Color
Silver
Material
Plastic
Power Supply
120V / 50/60Hz
Speed
Up to 312 coins per minute
Motor Type
AC synchronous
Watts
9.6 W
Weight
5.5 lbs

Description

The Royal Sovereign FS-2N Digital Coin Counter is a 2 row coin counter with fast sorting speed and an LCD digital count display. The FS-2N counts 312 coins per minute and can hold up to 400 coins at a time. The digital display shows the dollar value of all coins sorted and the individual dollar value of each denomination. Anti-jam technology ensures hands-free and hassle-free operation and the easy open top cover allows the manual removal of foreign objects. Ideal for homes, business, and organizations in need of an accurate and reliable coin sorting and counting solution.


  • •High Speed–Fast operation of 312 coins per minute
  • •High Volume –Large hopper of 400 coins allows the user to sort and count more coins at once
  • •Patented Anti-Jam Technology–Anti-Jam Technology allows you the ease of error free coin sorting as the machine will adjust the motor to prevent coin jams
  • •Value Counting –Digital display shows the dollar value of each coin denomination as well as the total sum of all coins counted and sorted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.