Shop ROYAL
See all product information
Create Account
Thermo Stop 2'' W.x7/16'' H.x7 ' L. Wht PVC Weatherstrip Garage Door Stop
- Mfr # 5094069
- Zoro # G321888551
product price:Â
$
11.99
/ea
Sold in multiples of 15 for
$179.85
Key Features
Material
PVC
Height
7/16 in
Width
2 in
Length
7 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5094069
- Zoro #
- G321888551
- UPC #
- 70673051449
- Country of Origin
- United States
- Material
- PVC
Dimensions
- Height
- 7/16 in
- Width
- 2 in
- Length
- 7 ft
Description
100% cellular PVC (polyvinyl chloride) garage door stop. Engineered to install easily and seal out cold air moisture dirt and bugs. Helps keep garage interior clean and maintenance free. Moisture resistant termite proof and dent resistant. Strong and durable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.