Zoro Homepage

Toner For MS310 (501H), 5K Pages

  • Mfr # 50F1H00

  • Zoro # G6886140


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Cartridge Condition
Original
Max. Page Yield
5000
For Use With
Lexmark Printers: MS610DE, MS610DN, MS510DN, MS410DN, MS310DN, MS410D, MS310D, MS610DTN, MS610DTE
Yield Type
High
Print Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50F1H00
Zoro #
G6886140
UPC #
-
Country of Origin
United States

Details

Cartridge Condition
Original
Item
Toner For MS310 (501H), 5K Pages
Max. Page Yield
5000
For Use With
Lexmark Printers: MS610DE, MS610DN, MS510DN, MS410DN, MS310DN, MS410D, MS310D, MS610DTN, MS610DTE
Yield Type
High
Print Color
Black
Print Technology
Laser

Description

Toner For MS310 (501H), 5K Pages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.