Zoro Homepage

WB115 White Board in a Box

  • Mfr # WB115

  • Zoro # G614851613


product price: $25.85
/ea

Key Features

Board Color
White
Dry Erase Surface Finish
Glossy
Board Frame Material
Plastic
Includes
Portable White Board
Depth
2.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB115
Zoro #
G614851613
UPC #
22447894103
Country of Origin
Israel

Dimensions

Dry Erase Width
14 in
Depth
2.87 in
White Board Size
1 ft x 15 ft
Length
2.62 in

Details

Board Color
White
Dry Erase Surface Finish
Glossy
Board Frame Material
Plastic
Includes
Portable White Board
Features
Inbuilt Cutter
Application
School/Office
For Use With
Dry Erase Markers

Description

Turns any surface into a creative area. It sticks to any surface and uses dry erase markers and erasers.


  • • Built-in Cutter
  • • Reusable Whiteboard, Doesn't have Ghosting or Shadows upon Erasing
  • • Ideal for Classrooms, Offices, and Restaurants
  • • Includes 2 Dry Erase Markers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.