AGILITY(TM) ARCTIC GRIP(R), Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 10 1/2, R, 5628AG

  • Mfr # 5628AG

  • Zoro # G8546213


product price:  $240.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
R
Style Number
5628AG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5628AG
Zoro #
G8546213
UPC #
623233726204
Country of Origin
Canada

Dimensions

Size
10 1/2
Footwear Width
R
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
5628AG
Series
AGILITY(TM) ARCTIC GRIP(R)
Waterproof
Yes
Non-Marking Sole
No
Footwear Construction
Direct-Attach
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.80, Dairy Tile (Oily): 0.60, Dairy Tile (Oily/Wet): 0.10, Dairy Tile (Wet): 0.60
Non Metallic Upper
Yes
Conductive
No
Upper Material Description
Full Grain Leather
Midsole Technology
Direct Attach
Electrical Hazard Rated
Yes
Standards
CSA/ASTM
Insole Material
Polyurethane
Puncture Resistant Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Outsole Technology
Arctic Grip Pro(R); Vibram(R)
Footwear Construction Type
Direct Injected PU Midsole/Rubber Outsole
Metal Chip Resisting Sole
No
Slip Resistant
Yes
Oil Resisting Sole
Yes
Toe Shape
Round
Chemical Resisting Sole
No
Heel Style
Defined Heel
Upper Boot Material
Leather/Mesh
Resists
Slips
Footwear Shank Type
Non-Metallic
CSA Footwear Standard
CAN/CSA-Z195-14
Removable Insole
Yes
Features
Slip Resistant
Ninety Degree Heel
Yes
Metatarsal Guard Style
None
Static Dissipative
No
Insulated
No
Upper Color
Black, Brown
Predominant Footwear Color
Brown
Waterproof Type
Membrane
Metatarsal Guard
No
Shank Material
Composite
For Outdoor Traction
Yes
Insole Color
Orange
Toe Style
Round Toe
Insulation Type
None
Closure Type
Lace Up
Completely Non Metallic
Yes
Lugs
Plastic
Midsole Material
Polyurethane
Heat Resistant
No
Insole System
Yes
Footwear Style
6 in Work Boot
Outsole Material
Rubber
Laces Color
Black
Metatarsal System
No
Liner Material
Nylon
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Waterproof
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Upper Material
Leather
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.6
Heel Definition
Defined Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.6
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Liner Technology
Tailbrelle(R)
Construction
Direct Attached
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.8
Midsole Technology (PRINT)
Direct Attach
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Arctic Grip Pro(R); Vibram(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Composite
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.