Men's 6-Inch Work Boot, Black, 6, 5605
Mfr # 5605AG
Zoro # G115550473
product price: $224.99
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Black
Style Number
5605
Waterproof
Yes
Completely Non Metallic
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5605AG
Zoro #
G115550473
UPC #
623233725115
Country of Origin
Canada
Dimensions
Size
6
Overall Height
6 in
Width
D
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number 5605, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.