Men's 6-Inch Work Boot, Black, 7 1/2, 5605
Mfr # 5605AG
Zoro # G515550479
product price: $224.99
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Black
Style Number
5605
Waterproof
Yes
Insole Technology
Removable Insole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5605AG
Zoro #
G515550479
UPC #
623233725146
Country of Origin
Canada
Dimensions
Size
7 1/2
Overall Height
6 in
Width
D
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number 5605, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.