Men's 6-Inch Work Boot, Brown, 14, 5625
Mfr # 5625AG
Zoro # G315550488
product price: $224.99
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Color
Brown
Style Number
5625
Waterproof
Yes
For Outdoor Traction
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5625AG
Zoro #
G315550488
UPC #
623233726273
Country of Origin
Canada
Dimensions
Size
14
Overall Height
6 in
Width
D
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number 5625, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.