Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 10, Aluminum Toe, 8 in H, Black, 12002XP

  • Mfr # 12002XP-10

  • Zoro # G3732049


product price: $323.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Black
Width
M
Footwear Width
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12002XP-10
Zoro #
G3732049
UPC #
623233629192
Country of Origin
Canada

Dimensions

Size
10
Width
M
Footwear Width
R
Height
8 in
Heel Height
3/4 in
Overall Height
8 in
Size (PRINT)
10

Details

Item
8-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
12002XP
Upper Boot Material
All Leather
Waterproof
No
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Insulated
No
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Wet
0.74
Metatarsal Guard
External
Toe Shape
Round
Upper Material Description
Full Grain Leather
Midsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
External Metguard
Removable Insole
Yes
Puncture Resistant Insole
No
Outsole Material
Rubber
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Upper Material
Leather
Standards
CAN/CSA-Z195-14
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.85
Footwear Construction Type
Vulcanized
Ninety Degree Heel
Yes
Wide Toe Cap
No
Footwear Style
8 in Work Boot
Chain Saw Cut Resistant
No
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Liner Material
Nylon
Waterproof Type
None
Footwear Shank Type
Fiberglass
Completely Non Metallic
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Composite
Insulation Type
None
CSA Footwear Standard
CAN/CSA-Z195-14
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.74
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Style Family
8-Inch Work Boot
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Toe Cap Material
Aluminum
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Construction
Vulcanized
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
External
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard External, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Vulcanized, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.