Men's 8-Inch Work Boot, 11 1/2, Aluminum Toe, 8 in H, Black, 12002XP

  • Mfr # 12002XP-11.5

  • Zoro # G3731540


product price:  $323.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Black
Width
M
Footwear Width
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12002XP-11.5
Zoro #
G3731540
UPC #
623233629222
Country of Origin
Canada

Dimensions

Size
11 1/2
Width
M
Footwear Width
R
Height
8 in
Heel Height
3/4 in
Size (PRINT)
11 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
12002XP
Upper Boot Material
All Leather
Waterproof
No
Standards
CAN/CSA-Z195-14
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Footwear Construction Type
Vulcanized
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Wet
0.74
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Insulation Type
None
Metatarsal System
External Metguard
Conductive
No
Footwear Style
8 in Work Boot
Footwear Closure Type
Lace Up
CSA Footwear Standard
CAN/CSA-Z195-14
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
0.85
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Rubber
Outsole Material
Rubber
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Insulated
No
Waterproof Type
None
Shank Material
Composite
Puncture Resistant Insole
No
For Outdoor Traction
Yes
Wide Toe Cap
No
Liner Material
Nylon
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Metatarsal Guard
External
Upper Material
Leather
Removable Insole
Yes
Footwear Shank Type
Fiberglass
Ninety Degree Heel
Yes
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.74
Maximum Heat Rating (PRINT)
Not Rated
Toe Cap Material
Aluminum
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Insole Technology
Removable
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Construction
Vulcanized
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
External
Style Family
8-Inch Work Boot
Shank Material (PRINT)
Composite
All-Leather Upper
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard External, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Vulcanized, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.