Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 11, Aluminum Toe, 8 in H, Black, 12002XP

  • Mfr # 12002XP-11

  • Zoro # G3739572


product price: $323.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Black
Width
M
Footwear Width
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12002XP-11
Zoro #
G3739572
UPC #
623233629215
Country of Origin
Canada

Dimensions

Size
11
Width
M
Footwear Width
R
Height
8 in
Heel Height
3/4 in
Overall Height
8 in
Size (PRINT)
11

Details

Item
8-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
12002XP
Upper Boot Material
All Leather
Waterproof
No
Footwear Shank Type
Fiberglass
Oil Resisting Sole
Yes
Insole System
Removable
Liner Material
Nylon
Waterproof Type
None
Metatarsal System
External Metguard
Footwear Style
8 in Work Boot
Toe Shape
Round
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Standards
CAN/CSA-Z195-14
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Static Dissipative
No
Footwear Construction Type
Vulcanized
Midsole Material
Rubber
Predominant Footwear Color
Black
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Wet
0.74
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Completely Non Metallic
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
Non-Marking Sole
No
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
0.85
Insulation Type
None
Upper Material
Leather
CSA Footwear Standard
CAN/CSA-Z195-14
Metatarsal Guard
External
Insulated
No
Non Metallic Upper
Yes
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.74
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
All-Leather Upper
Yes
Closure
Lace Up
Style Family
8-Inch Work Boot
Shank Material (PRINT)
Composite
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
Toe Cap Material
Aluminum
Construction
Vulcanized
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard External, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Vulcanized, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.