Men's 8-Inch Work Boot, 12 1/2, Aluminum Toe, 8 in H, Black, 12002XP

  • Mfr # 12002XP-12.5

  • Zoro # G3731120


product price:  $323.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Black
Width
M
Footwear Width
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12002XP-12.5
Zoro #
G3731120
UPC #
623233629246
Country of Origin
Canada

Dimensions

Size
12 1/2
Width
M
Footwear Width
R
Height
8 in
Heel Height
3/4 in
Size (PRINT)
12 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
12002XP
Upper Boot Material
All Leather
Waterproof
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
0.85
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
0.74
Predominant Footwear Color
Black
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Liner Material
Nylon
Midsole Material
Rubber
Conductive
No
Outsole Material
Rubber
Footwear Sole Pattern
Exclusive Design
Non Metallic Upper
Yes
Removable Insole
Yes
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Insulation Type
None
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
CAN/CSA-Z195-14
Completely Non Metallic
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Metatarsal System
External Metguard
Standards
CAN/CSA-Z195-14
Insulated
No
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Footwear Shank Type
Fiberglass
Footwear Construction Type
Vulcanized
For Outdoor Traction
Yes
Footwear Style
8 in Work Boot
Upper Material
Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
External
Chemical Resisting Sole
Yes
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.74
Oil-Resisting Sole (PRINT)
Yes
Style Family
8-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Composite
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Construction
Vulcanized
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
Closure
Lace Up
Toe Cap Material
Aluminum
Insole Technology
Removable
Metatarsal Guard (PRINT)
External
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard External, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Vulcanized, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.