Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 12, Aluminum Toe, 8 in H, Black, 12002XP

  • Mfr # 12002XP-12

  • Zoro # G3735110


product price: $323.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Black
Width
M
Footwear Width
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12002XP-12
Zoro #
G3735110
UPC #
623233629239
Country of Origin
Canada

Dimensions

Size
12
Width
M
Footwear Width
R
Height
8 in
Heel Height
3/4 in
Overall Height
8 in
Size (PRINT)
12

Details

Item
8-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
12002XP
Upper Boot Material
All Leather
Waterproof
No
For Outdoor Traction
Yes
Insulation Type
None
Metatarsal Guard
External
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
0.85
Predominant Footwear Color
Black
Shank Material
Composite
Chemical Resisting Sole
Yes
Static Dissipative
No
Metatarsal System
External Metguard
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Upper Material
Leather
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Upper Material Description
Full Grain Leather
Footwear Construction Type
Vulcanized
Satra Slip Test Results- Dairy Tile Wet
0.74
Footwear Style
8 in Work Boot
Oil Resisting Sole
Yes
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Standards
CAN/CSA-Z195-14
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Toe Shape
Round
Chain Saw Cut Resistant
No
Conductive
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Liner Material
Nylon
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Exclusive Design
Footwear Shank Type
Fiberglass
CSA Footwear Standard
CAN/CSA-Z195-14
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Rubber
Insole System
Removable
Max. Heat Rating
Not Rated
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.74
Closure
Lace Up
Toe Cap Material
Aluminum
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
External
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Composite
Style Family
8-Inch Work Boot
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Construction
Vulcanized
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Insole Technology
Removable
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard External, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Vulcanized, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.