Men's 8-Inch Work Boot, 13, Aluminum Toe, 8 in H, Black, 12002XP

  • Mfr # 12002XP-13

  • Zoro # G3736300


product price: $323.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Black
Width
M
Footwear Width
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12002XP-13
Zoro #
G3736300
UPC #
623233629253
Country of Origin
Canada

Dimensions

Size
13
Width
M
Footwear Width
R
Height
8 in
Heel Height
3/4 in
Size (PRINT)
13
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
12002XP
Upper Boot Material
All Leather
Waterproof
No
Standards
CAN/CSA-Z195-14
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Outsole Material
Rubber
Metatarsal Guard
External
Insulation Type
None
Footwear Style
8 in Work Boot
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Fiberglass
CSA Footwear Standard
CAN/CSA-Z195-14
Footwear Sole Pattern
Exclusive Design
Upper Material
Leather
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
For Outdoor Traction
Yes
Wide Toe Cap
No
Waterproof Type
None
Removable Insole
Yes
Liner Material
Nylon
Insole System
Removable
Non Metallic Upper
Yes
Midsole Material
Rubber
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Max. Heat Rating
Not Rated
Insulated
No
Upper Material Description
Full Grain Leather
Footwear Construction Type
Vulcanized
Static Dissipative
No
Conductive
No
Metatarsal System
External Metguard
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
0.85
Satra Slip Test Results- Dairy Tile Wet
0.74
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.74
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
External
Gender (PRINT)
Men's
Style Family
8-Inch Work Boot
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Toe Cap Material
Aluminum
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Technology
Removable
Midsole Material (PRINT)
Rubber
Closure
Lace Up
Upper Material (PRINT)
Leather
Construction
Vulcanized
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
Yes
Liner Material (PRINT)
Nylon
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard External, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Vulcanized, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.