Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 4 1/2, Aluminum Toe, 8 in H, Black, 12002XP

  • Mfr # 12002XP-4.5

  • Zoro # G3733211


product price: $323.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Black
Width
M
Footwear Width
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12002XP-4.5
Zoro #
G3733211
UPC #
623233629086
Country of Origin
Canada

Dimensions

Size
4 1/2
Width
M
Footwear Width
R
Height
8 in
Heel Height
3/4 in
Size (PRINT)
4 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
12002XP
Upper Boot Material
All Leather
Waterproof
No
Insole System
Removable
Ninety Degree Heel
Yes
Waterproof Type
None
Footwear Style
8 in Work Boot
Metatarsal Guard
External
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Conductive
No
Wide Toe Cap
No
Insulated
No
Non Metallic Upper
Yes
Upper Material
Leather
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
0.85
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
For Outdoor Traction
Yes
Removable Insole
Yes
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
0.74
Upper Material Description
Full Grain Leather
Insulation Type
None
Toe Shape
Round
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Footwear Construction Type
Vulcanized
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Standards
CAN/CSA-Z195-14
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Rubber
Chain Saw Cut Resistant
No
Liner Material
Nylon
Shank Material
Composite
Max. Heat Rating
Not Rated
Static Dissipative
No
Metatarsal System
External Metguard
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
CAN/CSA-Z195-14
Footwear Sole Pattern
Exclusive Design
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.74
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Insole Technology
Removable
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
External
Midsole Material (PRINT)
Rubber
Toe Cap Material
Aluminum
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Vulcanized
Style Family
8-Inch Work Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard External, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Vulcanized, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.