Men's 8-Inch Work Boot, 6 1/2, Aluminum Toe, 8 in H, Black, 12002XP

  • Mfr # 12002XP-6.5

  • Zoro # G3730649


product price: $323.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Black
Width
M
Footwear Width
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12002XP-6.5
Zoro #
G3730649
UPC #
623233629123
Country of Origin
Canada

Dimensions

Size
6 1/2
Width
M
Footwear Width
R
Height
8 in
Heel Height
3/4 in
Overall Height
8 in
Size (PRINT)
6 1/2

Details

Item
8-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
12002XP
Upper Boot Material
All Leather
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
0.74
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Waterproof Type
None
Chain Saw Cut Resistant
No
Metatarsal System
External Metguard
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Removable Insole
Yes
Liner Material
Nylon
Electrical Hazard Rated
Yes
Midsole Material
Rubber
Insole System
Removable
Footwear Shank Type
Fiberglass
Non-Marking Sole
No
Standards
CAN/CSA-Z195-14
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
CAN/CSA-Z195-14
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Shank Material
Composite
Wide Toe Cap
No
Footwear Construction Type
Vulcanized
Upper Material
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Toe Shape
Round
Metatarsal Guard
External
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Completely Non Metallic
No
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
0.85
Upper Material Description
Full Grain Leather
Outsole Material
Rubber
Insulation Type
None
Conductive
No
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.74
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Style Family
8-Inch Work Boot
Toe Cap Material
Aluminum
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Construction
Vulcanized
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Insole Technology
Removable
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
External
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard External, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Vulcanized, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.