Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 6, Aluminum Toe, 8 in H, Black, 12002XP

  • Mfr # 12002XP-6

  • Zoro # G3738915


product price: $323.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Black
Width
M
Footwear Width
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12002XP-6
Zoro #
G3738915
UPC #
623233629116
Country of Origin
Canada

Dimensions

Size
6
Width
M
Footwear Width
R
Height
8 in
Heel Height
3/4 in
Overall Height
8 in
Size (PRINT)
6

Details

Item
8-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
12002XP
Upper Boot Material
All Leather
Waterproof
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Footwear Style
8 in Work Boot
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.85
Standards
CAN/CSA-Z195-14
Removable Insole
Yes
Footwear Shank Type
Fiberglass
Liner Material
Nylon
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
External
Footwear Sole Pattern
Exclusive Design
Insulation Type
None
Non-Marking Sole
No
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Vulcanized
Midsole Material
Rubber
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Upper Material Description
Full Grain Leather
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Chemical Resisting Sole
Yes
Toe Shape
Round
Static Dissipative
No
Footwear Closure Type
Lace Up
Metatarsal System
External Metguard
Ninety Degree Heel
Yes
Shank Material
Composite
Upper Material
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Waterproof Type
None
CSA Footwear Standard
CAN/CSA-Z195-14
Satra Slip Test Results- Dairy Tile Wet
0.74
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.74
Toe Cap Material
Aluminum
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Composite
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Style Family
8-Inch Work Boot
Construction
Vulcanized
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
Closure
Lace Up
Gender (PRINT)
Men's
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard External, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Vulcanized, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.