Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 7, Aluminum Toe, 8 in H, Black, 12002XP

  • Mfr # 12002XP-7

  • Zoro # G3734584


product price: $323.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Black
Width
M
Footwear Width
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12002XP-7
Zoro #
G3734584
UPC #
623233629130
Country of Origin
Canada

Dimensions

Size
7
Width
M
Footwear Width
R
Height
8 in
Heel Height
3/4 in
Overall Height
8 in
Size (PRINT)
7

Details

Item
8-Inch Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Black
Style Number
12002XP
Upper Boot Material
All Leather
Waterproof
No
Upper Material
Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11 I/75 C/75 EH MT
Footwear Sole Pattern
Exclusive Design
Shank Material
Composite
Conductive
No
Wide Toe Cap
No
CSA Footwear Standard
CAN/CSA-Z195-14
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Liner Material
Nylon
Footwear Construction Type
Vulcanized
Electrical Hazard Rated
Yes
Waterproof Type
None
For Outdoor Traction
Yes
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Insulation Type
None
Predominant Footwear Color
Black
Footwear Shank Type
Fiberglass
Upper Material Description
Full Grain Leather
Completely Non Metallic
No
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Metatarsal Guard
External
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Standards
CAN/CSA-Z195-14
Metatarsal System
External Metguard
Footwear Style
8 in Work Boot
Insulated
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
0.74
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
0.85
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Aluminum Toe, Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.85, Dairy Tile (Wet): 0.74
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
External
Midsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Aluminum
Maximum Heat Rating
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Vulcanized
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Closure
Lace Up
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard External, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Vulcanized, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.