Men's 8-Inch Work Boot, 8, Aluminum Toe, 9 in H, Brown, 2161XPA

  • Mfr # 1-2161XPA-080

  • Zoro # G9167173


product price:  $332.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
M
Footwear Width
R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1-2161XPA-080
Zoro #
G9167173
UPC #
623233630655
Country of Origin
Canada

Dimensions

Size
8
Width
M
Footwear Width
R
Height
9 in
Heel Height
1 in
Size (PRINT)
8
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
2161XPA
Upper Boot Material
All Leather
Series
XPAN
Waterproof
Yes
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Outsole Material
Rubber
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.86
Puncture Resistant Insole
Yes
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Shank Material
Wood
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
1000 Degrees F
Wide Toe Cap
No
Non Metallic Upper
No
Footwear Closure Type
Pull On
Ninety Degree Heel
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Removable Insole
Yes
Predominant Footwear Color
Brown
Liner Material
Leather
Midsole Material
Rubber
Footwear Shank Type
Wood
Completely Non Metallic
No
Footwear Style
High-Cut Work Boot
Metal Chip Resisting Sole
No
Footwear Construction Type
Injected
Standards
ASTM F2413-11, CSA Z195-14
Metatarsal Guard
External
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Insole System
Removable Soft Polyurethane
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Electrical-Shock Protection, Metatarsal Protection
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.77
Resists
Oils
Upper Material
Leather
Safety Criteria
Aluminum Toe, Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Heat Resistant
No
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.77
Non-Marking Upper
No
Slip Resistant
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
External
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Aluminum
Construction
Direct Attached
Style Family
8-Inch Work Boot
Insole Technology
Removable
Insole Material
Polyurethane
CSA Standards Met
Electrical Shock Protection, Metatarsal Protection
Closure
Pull On
Maximum Heat Rating
1,000 Degrees F
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Leather
Shank Material (PRINT)
Wood
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
1,000 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
External
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Metatarsal Guard Location
External
Toe Shape
Round
Includes Metatarsal Guard
Yes
Includes Shank
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.