Men's 8-Inch Work Boot, 7 1/2, Aluminum Toe, 9 in H, Brown, 2161XPA

  • Mfr # 1-2161XPA-075
  • Zoro # G9167164
product price: 
$
338.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
M
Footwear Width
R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1-2161XPA-075
Zoro #
G9167164
UPC #
623233630648
Country of Origin
Canada

Dimensions

Size
7 1/2
Width
M
Footwear Width
R
Height
9 in
Heel Height
1 in
Size (PRINT)
7 1/2
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
2161XPA
Upper Boot Material
All Leather
Series
XPAN
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.86
Electrical Hazard Rated
Yes
Conductive
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Brown
CSA Footwear Standard
Electrical-Shock Protection, Metatarsal Protection
Footwear Construction Type
Injected
Completely Non Metallic
No
Static Dissipative
No
Metatarsal Guard
External
Standards
ASTM F2413-11, CSA Z195-14
Footwear Style
High-Cut Work Boot
Metal Chip Resisting Sole
No
Footwear Shank Type
Wood
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Liner Material
Leather
Insole System
Removable Soft Polyurethane
Satra Slip Test Results- Dairy Tile Wet
0.77
Puncture Resistant Insole
Yes
Ninety Degree Heel
No
Footwear Closure Type
Pull On
Midsole Material
Rubber
Chain Saw Cut Resistant
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Wood
Non-Marking Sole
No
Max. Heat Rating
1000 Degrees F
Resists
Oils
Upper Material
Leather
Safety Criteria
Aluminum Toe, Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Heat Resistant
No
Upper Color
Brown
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.77
Heel Style
Flat Heel
Non-Marking Upper
No
Metatarsal Guard Style
External
Slip Resistant
Yes
CSA Standards Met
Electrical Shock Protection, Metatarsal Protection
Construction
Direct Attached
Closure
Pull On
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insole Material
Polyurethane
Maximum Heat Rating
1,000 Degrees F
Insole Technology
Removable
Style Family
8-Inch Work Boot
Toe Cap Material
Aluminum
Metatarsal Guard (PRINT)
External
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
1,000 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Shank Material (PRINT)
Wood
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Toe Shape
Round
Includes Shank
Yes
Metatarsal Guard Location
External
Includes Metatarsal Guard
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No

Ratings & reviews