Men's 8-Inch Work Boot, 9, Aluminum Toe, 9 in H, Brown, 2161XPA

  • Mfr # 1-2161XPA-090
  • Zoro # G9167191
product price: 
$
338.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
M
Footwear Width
R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1-2161XPA-090
Zoro #
G9167191
UPC #
623233630679
Country of Origin
Canada
Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
2161XPA
Upper Boot Material
All Leather
Series
XPAN
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Upper Material Description
Full Grain Leather
Static Dissipative
No
Liner Material
Leather
Conductive
No
Insole System
Removable Soft Polyurethane
Satra Slip Test Results- Dairy Tile Dry
0.86
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Wood
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Midsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
0.77
CSA Footwear Standard
Electrical-Shock Protection, Metatarsal Protection
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Standards
ASTM F2413-11, CSA Z195-14
Oil Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Outsole Material
Rubber
Footwear Closure Type
Pull On
Puncture Resistant Insole
Yes
Non Metallic Upper
No
Footwear Construction Type
Injected
Max. Heat Rating
1000 Degrees F
Footwear Shank Type
Wood
Removable Insole
Yes
Completely Non Metallic
No
Footwear Style
High-Cut Work Boot
Metatarsal Guard
External
Resists
Oils
Upper Material
Leather
Safety Criteria
Aluminum Toe, Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Metatarsal Guard Style
External
Heel Style
Flat Heel
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.77
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
Toe Cap Material
Aluminum
All-Leather Upper
Yes
CSA Standards Met
Electrical Shock Protection, Metatarsal Protection
Closure
Pull On
Insole Material
Polyurethane
Insole Technology
Removable
Maximum Heat Rating
1,000 Degrees F
Heel Definition
Defined Heel
Style Family
8-Inch Work Boot
Construction
Direct Attached
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
External
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Wood
Maximum Heat Rating (PRINT)
1,000 Degrees F
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Toe Shape
Round
Metatarsal Guard Location
External
Wire Color
Brown

Dimensions

Size
9
Width
M
Footwear Width
R
Height
9 in
Heel Height
1 in
Overall Height
8 in
Size (PRINT)
9

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.