Men's Work Boot, 12, Aluminum Toe, 9" H, Brown, 2161XPA

  • Mfr # 1-2161XPA-120

  • Zoro # G9167252


product price:  $356.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Aluminum
Gender
Men's
Color
Brown
Size
12
Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-2161XPA-120
Zoro #
G9167252
UPC #
999569377558
Country of Origin
Canada

Dimensions

Size
12
Width
M
Footwear Width
EEE
Height
9"
Heel Height
1" or Greater
Size (PRINT)
12
Overall Height
9 in

Details

Item
Work Boot
Toe Type
Aluminum
Gender
Men's
Color
Brown
Style Number
2161XPA
Upper Boot Material
All Leather
Series
XPAN
Waterproof
Yes
Footwear Sole Pattern
Exclusive Design
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Removable Insole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.77
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
0.86
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Leather
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Electrical-Shock Protection, Metatarsal Protection
Conductive
No
Insole System
Removable Soft Polyurethane
Metatarsal Guard
External
Footwear Closure Type
Pull On
Chain Saw Cut Resistant
No
Footwear Shank Type
Wood
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Puncture Resistant Insole
Yes
Footwear Style
8" Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Full Grain Leather
Footwear Construction Type
Injected
Shank Material
Wood
Standards
ASTM F2413-11, CSA Z195-14
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Max. Heat Rating
1000 Degrees F
Non Metallic Upper
No
Midsole Material
Rubber
Non-Marking Sole
No
Chemical Resisting Sole
No
Upper Material
Leather
Resists
Oils
Safety Criteria
Aluminum Toe, Better Slip-Resistance, Metatarsal Guard, Electrical Hazard (EH), Puncture-Resistant (PR), Oil-Resistant Sole, Waterproof, Flat Heel
Heat Resistant
No
Upper Color
Brown
Heel Style
Flat Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.77
Metatarsal Guard Style
External
Slip Resistant
Yes
Non-Marking Upper
No
Construction
Direct Attached
Insole Material
Polyurethane
CSA Standards Met
Electrical Shock Protection, Metatarsal Protection
Heel Definition
Flat Heel
Style Family
8-Inch Work Boot
Toe Cap Material
Aluminum
Closure
Pull On
Maximum Heat Rating
1,000 Degrees F
All-Leather Upper
Yes
Insole Technology
Removable
Liner Material (PRINT)
Leather
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
1,000 Degrees F
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Wood
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.