Size 7 Men's 8" Work Boot Steel Work Boots, Black (Discontinued)
- Mfr # 10-5301-070
- Zoro # G9167286
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-5301-070
Zoro #
G9167286
UPC #
623233548134
Country of Origin
Viet Nam
Dimensions
Size
7
Height
8 in
Footwear Width
EEE
Heel Height
1 in or Greater
Description
Work Boots, Metatarsal Guard External, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Metatarsal (MT 75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole Yes, Static Dissipative No, Style Number 10-5301, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.