Zoro Homepage

Beautiful Bugs, 64 Projects

  • Mfr # R15337

  • Zoro # G515782917


product price: $19.99
/ea

Key Features

Color
Multi-color
Size
Up to 4-1/2 x 5″
Material
Paper
Includes
96 Faces
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R15337
Zoro #
G515782917
UPC #
66960153378
Country of Origin
Canada

Dimensions

Size
Up to 4-1/2 x 5″

Details

Color
Multi-color
Material
Paper
Includes
96 Faces
Recommended Grade
Grade PK+
Recommended Age
4+ years

Description

Form delightful paper bugs based on 16 common insect species! Each sheet features an intricate illustration accompanied by the insect's Latin name, adding an educational twist to your crafting. With easy-to-follow instructions you can decorate your bugs with crayon or marker, then punch out, fold, and glue together for a hands-on experience. Add chenille stems for legs to bring these beautiful bugs to life! Includes: 64 projects, 16 designs, up to 4-1/2" x 5" 11x 13 cm when completed.


  • Create bugs based on 16 common bug species.
  • Color bugs with markers/colored pencils and fold together.
  • Easy to follow instructions with included Latin name.
  • Add chenille stems to bring bug to life.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.