Zoro Homepage

Blots of Strips, 300 Strips, 300PK

  • Mfr # R24910

  • Zoro # G116038833


product price: $45.15
/pk 300, $0.15/ea

Key Features

Color
Multicolor
Material
Paper
Includes
300 Strips
Recommended Age
4+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R24910
Zoro #
G116038833
UPC #
194629144075
Country of Origin
United States

Details

Color
Multicolor
Material
Paper
Includes
300 Strips
Recommended Age
4+ years
Recommended Grade
Grade PK+

Description

Transform these finely cut strips of dense, highly absorbent paper into a world of color and creativity for your weaving projects! With their exceptional capacity to absorb pigments, these strips allow you to effortlessly infuse your projects with a spectrum of vibrant hues. Easily add intricate patterns and captivating designs to your artwork. Blots of Strips are extra thick and have a soft, textured surface, making them an excellent choice as a sensory art tool. Washing them with colorful liquid paints, then mixing and matching them together can be a pleasurable and calming activity. A basic weave is possible with as little as 2 strips, but the possibilities are as endless as your imagination! Glue them together or trim them to fit. Seasoned artists and beginners alike can enjoy customizing each strip to create one-of-a-kind crafts! Each pack includes 100 strips of absorbent paper, 10 x 0.75 25 x 2cm. Sold as 3 packs for a total of 300-strips.


  • Transform dense, absorbent paper strips into vibrant creations for weaving.
  • Add designs easily with exceptional pigment absorption.
  • A calming activity by washing and mixing with colorful liquid paints.
  • Customize strips for endless creative possibilities.
  • Suitable for artists of all skill levels
  • Sold as 3 packs for a total of 300 strips, each pack includes 100 strips of absorbent paper measuring 10" x 0.75" (25 x 2cm)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.