Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Ornaments Craft Kit, makes 75

  • Mfr # R83260

  • Zoro # G716038844


product price: $29.85
/ea

Key Features

Recommended Grade
Grade PK+
Color
Multicolor
Material
Paper, Plastic, Yarn
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R83260
Zoro #
G716038844
UPC #
66960832600
Country of Origin
United States

Details

Recommended Grade
Grade PK+
Color
Multicolor
Material
Paper, Plastic, Yarn
Recommended Age
4+ years
Includes
75 Bug Bodies, 75 Diffusing Paper, 75 Antennae

Description

Transform your space into a butterfly conservatory! This complete kit is perfect for butterfly lovers and artists alike. Add color to the pre-cut Color Diffusing Paper wings with watercolor paint or washable markers, spray with water, and watch as the colors dance together to create one-of-a-kind patterns. Once dry, fold and thread wings through the slot in the bug body and watch your creation come to life! Pop on an antenna and attach a chenille stem through the body to make an adorable bug bracelet or hair bow! Let science and art merge together to make learning fun and engaging for everyone. Includes 75 bug bodies 1/2 x 2 1 x 5 cm, 75 color diffusing wings, 75 antennae and guide.


  • Complete kit for creating butterfly-themed arts and crafts.
  • Use Color Diffusing Paper wings for unique patterns with watercolor paint or washable markers.
  • Easy assembly of butterfly bodies with folding wings and adding antennae.
  • Additional option to create bug bracelets or hairbows with chenille stems.
  • Merge science and art for fun and engaging learning experience.
  • Includes 75 bug bodies 1/2" x 2" (1 x 5 cm), 75 color diffusing wings, 75 antennae and guide.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.